TY2234 155F Residential Concealed Pendent Sprinkler Head in Brass

Part #T512011155  |  Item #1959548  |  Manufacturer Part #512011155

Maximum Temperature:

155

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Documents

Specifications

Collection: TY2234

End Connection 1: NPT

End Connections: NPT

FM Approved: Yes

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

K-Factor: 4.9

Lead Law Compliant: Yes

Material: Brass

Maximum Pressure: 175 psi

Maximum Temperature: 155

Product Type: Pendant

UL Listed: Yes