TY2234 175 Degree F 1/2 in. Residential Pendent Sprinkler Head in Brass

Part #T512011175  |  Item #1959737  |  Manufacturer Part #512011175

Maximum Temperature:

175

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Frangible bulb sprinklers designed for use in residential occupancies such as homes, apartments, dormitories, and hotels

Documents

Specifications

Application: Residential

Collection: TY2234

End Connection 1: NPT

End Connections: NPT

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Height: 2-1/4 in

Material: Brass

Maximum Pressure: 175 psi

Maximum Temperature: 175

Product Type: Pendant