1/2 in. 155F 4.9K Pendent Sprinkler Head in Natural Brass

You last purchased this on
 
Tyco

Series LFII 1/2 in. 155F 4.9K Pendent Sprinkler Head in Natural Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 
Tyco

Series LFII 1/2 in. 155F 4.9K Pendent Sprinkler Head in Natural Brass

  • Fast #
  • Part #T512121155
  • Item #8230440
  • Manufacturer Part #51-212-1-155
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Natural Brass Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • UL and C-UL listed; NSF/ANSI 61 certified
  • For 4.9K pendent sprinkler, wet pipe systems (TY2236), see TFP403 for technical information and listing details
  • Includes a corrosion-resistant coating
  • For 6.9K pendent sprinkler, wet pipe systems (TY4234), see TFP408 for technical information and listing details
  • For 5.8K pendent and recessed pendent, wet pipe systems (TY3934), see TFP401 for technical information and listing details
  • For 3.0K pendent sprinkler, wet pipe systems (TY1234), see TFP402 for technical information and listing details
  • The recessed option is for use with finished ceilings and employs a two-piece style 20 recessed escutcheon
  • 6.9K pendent and recessed pendent are FM approved
  • Requires Certification

Specifications

Application:
Commercial, Residential
Collection:
Series LFII
Color Finish Category:
Brass Tones
Color Finish Name:
Natural Brass
End Connection 1:
MPT
End Connections:
MPT
FM Approved:
Yes
Height:
2-1/4 in
K-Factor:
4.9
Material:
Brass, Bronze, Copper, Glass, Nickel Alloy, Plastic
Material Type:
Beryllium, PTFE
NSF:
NSF 61
Product Type:
Pendant, Quick Response
Thread Size:
1/2 in
UL Listed:
Yes