1/2 in. 212F 5.6K Quick Response and Upright Sprinkler Head in Natural Brass

You last purchased this on
 
Tyco

Series TY-FRL 1/2 in. 212F 5.6K Quick Response and Upright Sprinkler Head in Natural Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 
Tyco

Series TY-FRL 1/2 in. 212F 5.6K Quick Response and Upright Sprinkler Head in Natural Brass

  • Fast #
  • Part #T589741212
  • Item #1958229
  • Manufacturer Part #58-974-1-212
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Natural Brass Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Factory assembled unit having an integral water shield
  • UL and C-UL listed; FM and NYC approved
  • Solder type spray sprinklers designed for use in light and ordinary hazard commercial occupancies such as banks, hotels, shopping malls and offices
  • For pendent and upright, quick response (TY3123, TY3221, TY4123, TY4221), see TFP355 for technical information and listing details
  • Used where sprinkler guards are not required
  • Requires Certification

Specifications

Application:
Commercial
Collection:
Series TY-FRL
Color Finish Category:
Brass Tones
Color Finish Name:
Natural Brass
End Connection 1:
MPT
End Connections:
MPT
FM Approved:
Yes
Height:
2-11/16 in
K-Factor:
5.6
Material:
Alloy Steel, Bronze, Nickel, Plastic
Material Type:
Inconel®, Monel®, PTFE
Pressure - High:
175
Product Type:
Quick Response, Upright
Thread Size:
1/2 in
UL Listed:
Yes
Width:
1-5/8 in