TY313 1/2 in. White 155F TY-FRB Quick Response Upright Sprinkler Head 5.6 K-Factor

Part #T773704155  |  Item #4522796  |  Manufacturer Part #773704155

Maximum Temperature:

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Quick response, standard coverage, decorative 3-mm glass bulb-type spray sprinklers designed for use in light or ordinary hazard, commercial occupancies such as banks, hotels, and shopping malls

Documents

Specifications

Application: Fire Protection

Coating: Painted

Collection: TY313

Color Finish: White

Color Finish Category: Whites

End Connection 1: NPT

End Connections: NPT

FM Approved: Yes

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Material: Bronze

Maximum Pressure: 175 psi

Maximum Temperature: 155

Product Type: Sprinkler Head

UL Listed: Yes