200 Degree F 1/2 in. Standard Response Sprinkler Head Upright in Brass
This product has been replaced by
Manufacturer Part #77-570-1-200
TY3151 200 Degree F 1/2 in. Standard Response Sprinkler Head Upright in Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Intended for use in fire sprinkler systems designed in accordance with the standard installation rules recognized by the applicable listing or approval agency
- Frangible bulb automatic sprinklers
Documents
Specifications
- Collection:
- TY3151
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Brass
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Height:
- 2-3/8 in
- Material:
- Brass
- Maximum Temperature:
- 200
- Pressure - Maximum:
- 175 psi
- Product Type:
- Standard Response, Upright