1/2 in. 200F 5.6K Sprinkler Head in Natural Brass
Model AP 1/2 in. 200F 5.6K Sprinkler Head in Natural Brass
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Wet or dry pipe systems
- UL- and C-UL-listed
- For combustible and non-combustible sloped attic spaces
- For specific application sprinklers for protecting attics (TY2190, TY2182, TY2181, TY2180, TY3181, TY3190, TY3187, TY3185, TY3184, TY3183, TY3180, TY3182, TY4181, TY4182, TY4180) see TFP610 for technical information and listing details
- Provides a specific cost advantage by reducing the amount of piping required
Specifications
- Application:
- Commercial
- Collection:
- Model AP
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Natural Brass
- End Connection 1:
- MPT
- End Connections:
- MPT
- FM Approved:
- No
- Height:
- 2-1/4 in
- Installation Type:
- Concealed Mount
- K-Factor:
- 5.6
- Material:
- Brass, Bronze, Glass, Nickel Alloy, Plastic
- Material Type:
- Beryllium, PTFE
- Product Type:
- Upright
- Size:
- 2-1/2 in x 2-1/4 in
- Thread Size:
- 1/2 in
- UL Listed:
- Yes
- Width:
- 1-11/16 in