TYCO TY3191 400F Sprinkler Head T510361400

TYCO

TY3191 400F Sprinkler Head

Part #T510361400  |  Manufacturer Part #510361400

Maximum Temperature:

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Collection: TY3191

Color Finish: Natural Brass

Color Finish Category: Brass Tones

End Connection 1: NPT

End Connections: NPT

FM Approved: Yes

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Height: 3-1/8 in

K-Factor: 5.6

Material: Bronze, Copper, Glass, Inconel

Maximum Pressure: 175 psi

Maximum Temperature: 400

Product Type: Upright

UL Listed: Yes