TY323 1/2 in. Brass 200F TY-FRB Quick Response Pendent Sprinkler Head 5.6 K-Factor

Part #T773711200  |  Item #4522764  |  Manufacturer Part #773711200

Call for Pricing

Maximum Temperature:

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Quick response, standard coverage, decorative 3-mm glass bulb-type spray sprinklers designed for use in light or ordinary hazard, commercial occupancies such as banks, hotels, and shopping malls

Documents

Specifications

Application: Fire Protection

Coating: Painted

Collection: TY323

End Connection 1: NPT

End Connections: NPT

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Height: 2-3/16 in

K-Factor: 5.6

Material: Brass

Maximum Pressure: 175 psi

Maximum Temperature: 200

Product Type: Sprinkler Head

UL Listed: Yes