TYCO
TY323 1/2 in. White 135F TY-FRB Quick Repsonse Pendent Sprinkler Head 5.6 K-Factor
Part #T773714135 | Item #4522779 | Manufacturer Part #773714135
Maximum Temperature:
Product Details
- Quick response, standard coverage, decorative 3-mm glass bulb-type spray sprinklers designed for use in light or ordinary hazard, commercial occupancies such as banks, hotels, and shopping malls
Documents
Specifications
Collection: TY323
Color Finish: White
Color Finish Category: Whites
End Connection 1: NPT
End Connections: NPT
FM Approved: Yes
Fitting Size 1: 1/2 in
Fitting Sizes: 1/2 in
Height: 3 in
K-Factor: 5.6
Material: [Bronze, Brass, Copper, Stainless Steel]
Maximum Pressure: 250 psi
Maximum Temperature: 135
Product Type: [Quick Response, Pendant]
UL Listed: Yes