TYCO
TY323 1/2 in. White 286F TY-FRB Quick Repsonse Pendent Sprinkler Head 5.6 K-Factor
Part #T773714286 | Item #4522747 | Manufacturer Part #773714286
Maximum Temperature:
Product Details
- Quick response, standard coverage, decorative 3-mm glass bulb-type spray sprinklers designed for use in light or ordinary hazard, commercial occupancies such as banks, hotels, and shopping malls
Documents
Specifications
Application: Fire Protection
Coating: Painted
Collection: TY323
Color Finish: White
Color Finish Category: Whites
End Connection 1: NPT
End Connections: NPT
Fitting Size 1: 1/2 in
Fitting Sizes: 1/2 in
Material: Bronze
Maximum Pressure: 175 psi
Maximum Temperature: 286
Product Type: Sprinkler Head