1 in. 286F 5.6K Quick Response Pendent Sprinkler Head in Polished Chrome

You last purchased this on
 
Tyco

Series DS-1 1 in. 286F 5.6K Quick Response Pendent Sprinkler Head in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Tyco

Series DS-1 1 in. 286F 5.6K Quick Response Pendent Sprinkler Head in Polished Chrome

  • Fast #
  • Part #T603749
  • Item #1959400
  • Manufacturer Part #603749
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Plated Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • For standard response, standard coverage, upright, pendent and horizontal sidewall sprinklers (TY3155, TY3255, TY3355), see TFP500 for technical information and listing details
  • For standard and quick response, extended coverage, horizontal sidewall sprinklers (TY3358, TY3338) see TFP500 for technical information and listing details)
  • Length up to 48 inches (1220 mm)
  • For stainless steel quick and standard response, standard coverage pendent and horizontal sidewall and extended coverage horizontal sprinklers (TY3250, TY3357, TY3230, TY3337, TY3339) see TFP560 for technical information and listing details
  • For quick response, standard coverage, upright, pendent and horizontal sidewall sprinklers (TY3935, TY3735, TY3135, TY3235, TY3335) see TFP510 for technical information and listing details
  • UL and C-UL listed, FM and NYC approved, LPCB approved, CE certified
  • Requires Certification

Documents


Specifications

ANSI:
ANSI B16.3, ANSI B16.4
Application:
Exterior, Fire Protection, Loading Docks, Overhangs
Coating:
Galvanized
Collection:
Series DS-1
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Diameter:
2-7/8 in
End Connection 1:
NPT
End Connections:
NPT
FM Approved:
Yes
Fitting Size 1:
1 in
Fitting Sizes:
1 in
Height:
48 in
ISO:
ISO 7-R1
Installation Type:
Pendant Mount
K-Factor:
5.6
Material:
Bronze, Carbon Steel, Copper, Glass, Nickel Alloy, Plastic, Stainless Steel
Material Type:
Beryllium, PTFE
Product Type:
Pendant, Quick Response
UL Listed:
Yes