TY3235 12 in. 155 Degrees F 5.6K Quick Response Dry Pendent Sprinkler Head Chrome

Part #T603319120  |  Item #3517227  |  Manufacturer Part #603319120

Maximum Temperature:

155
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Absence of the outer piece of an escutcheon, which is used to cover a clearance hole, can delay the time to sprinkler operation in a fire situation

Documents

Specifications

Collection: TY3235

Color Finish: Chrome

Color Finish Category: Chromes

End Connection 1: NPT

End Connections: NPT

Fitting Size 1: 1 in

Fitting Sizes: 1 in

Height: 4-1/4 in

K-Factor: 5.6

Material: Carbon Steel

Maximum Pressure: 175 psi

Maximum Temperature: 155

Product Type: [Quick Response, Pendant]

UL Listed: Yes