1 in. 200F 5.6K Pendent Sprinkler and Quick Response Sprinkler Head in Chrome Plated

You last purchased this on
 
Tyco

Series DS-1 1 in. 200F 5.6K Pendent Sprinkler and Quick Response Sprinkler Head in Chrome Plated

This product requires certification to purchase.
Brand image
You last purchased this on
 
Tyco

Series DS-1 1 in. 200F 5.6K Pendent Sprinkler and Quick Response Sprinkler Head in Chrome Plated

  • Fast #
  • Part #T603339120
  • Item #7345097
  • Manufacturer Part #603339120
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • For standard response, standard coverage, upright, pendent and horizontal sidewall sprinklers (TY3155, TY3255, TY3355), see TFP500 for technical information and listing details
  • For standard and quick response, extended coverage, horizontal sidewall sprinklers (TY3358, TY3338) see TFP500 for technical information and listing details)
  • Length up to 48 inches (1220 mm)
  • For stainless steel quick and standard response, standard coverage pendent and horizontal sidewall and extended coverage horizontal sprinklers (TY3250, TY3357, TY3230, TY3337, TY3339) see TFP560 for technical information and listing details
  • For quick response, standard coverage, upright, pendent and horizontal sidewall sprinklers (TY3935, TY3735, TY3135, TY3235, TY3335) see TFP510 for technical information and listing details
  • UL and C-UL listed, FM and NYC approved, LPCB approved, CE certified
  • Requires Certification

Specifications

Application:
Commercial
Coating:
Galvanized
Collection:
Series DS-1
Color Finish Category:
Chromes
Color Finish Name:
Chrome
End Connection 1:
MPT
End Connections:
MPT
FM Approved:
Yes
Height:
12 in
ISO:
ISO 7-R1
K-Factor:
5.6
Material:
Nickel, Bronze, Carbon Steel, Copper, Galvanized, Glass, Nickel Alloy, Plastic, Stainless Steel
Material Type:
Beryllium
Opening Size:
3-1/2 in
Pressure - High:
175
Product Type:
Pendant, Quick Response
Thread Size:
1 in
UL Listed:
Yes