TY3235 3-1/2 in. 200F Sprinkler Head

Part #T603339  |  Manufacturer Part #60-333-9-120

Maximum Temperature:

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: TY3235

Color Finish: Polished Chrome

Color Finish Category: Chromes

Diameter: 3-1/2 in

End Connection 1: NPT

End Connections: NPT

FM Approved: Yes

Fitting Size 1: 1 in

Fitting Sizes: 1 in

K-Factor: 5.6

Material: [Bronze, Copper, Nickel Alloy, Plastic, Glass, Beryllium Nickel, Galvanized, Carbon Steel, Stainless Steel]

Maximum Pressure: 175 psi

Maximum Temperature: 200

Product Type: Pendant

UL Listed: Yes