1 in. 200F 5.6K Pendent and Standard Response Sprinkler Head in Chrome Plated
Series DS-1 1 in. 200F 5.6K Pendent and Standard Response Sprinkler Head in Chrome Plated
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Length up to 48 inches (1220 mm)
- For standard response, standard coverage, upright, pendent and horizontal sidewall sprinklers (TY3155, TY3255, TY3355), see TFP500 for technical information and listing details
- Absence of the outer piece of an escutcheon, which is used to cover a clearance hole, can delay the time to sprinkler operation in a fire situation
- For quick response, standard coverage, upright, pendent and horizontal sidewall sprinklers (TY3935, TY3735, TY3135, TY3235, TY3335) see TFP510 for technical information and listing details
- For stainless steel quick and standard response, standard coverage pendent and horizontal sidewall and extended coverage horizontal sprinklers (TY3250, TY3357, TY3230, TY3337, TY3339) see TFP560 for technical information and listing details
- UL and C-UL listed, FM and NYC approved
- For standard and quick response, extended coverage, horizontal sidewall sprinklers (TY3358, TY3338) see TFP500 for technical information and listing details)
Specifications
- ANSI:
- ANSI B16.3, ANSI B16.4
- Application:
- Commercial
- Coating:
- Galvanized
- Collection:
- Series DS-1
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- End Connection 1:
- MPT
- End Connections:
- MPT
- FM Approved:
- Yes
- ISO:
- ISO 7-R1
- K-Factor:
- 5.6
- Length:
- 12 in
- Material:
- Bronze, Carbon Steel, Copper, Glass, Nickel Alloy, Plastic, Stainless Steel
- Material Type:
- Beryllium, PTFE
- Opening Size:
- 3 in
- Pressure - High:
- 175
- Product Type:
- Pendant, Standard Response
- Thread Size:
- 1 in
- UL Listed:
- Yes