1 in. 286F 5.6K Horizontal Sidewall and Quick Response Sprinkler Head in White
Series DS-1 1 in. 286F 5.6K Horizontal Sidewall and Quick Response Sprinkler Head in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ANSI:
- ANSI B16.3, ANSI B16.4
- Application:
- Light Hazard
- Coating:
- Galvanized
- Collection:
- Series DS-1
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter:
- 3 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- FM Approved:
- No
- Fitting Size 1:
- 1 in
- Fitting Sizes:
- 1 in
- Height:
- 48 in
- ISO:
- ISO 7-R1
- K-Factor:
- 5.6
- Material:
- Beryllium Nickel, Bronze, Carbon Steel, Copper, Galvanized, Glass, Nickel Alloy, Plastic, Stainless Steel
- Maximum Temperature:
- 286
- Pressure - High:
- 175
- Product Type:
- Horizontal Sidewall, Quick Response
- Size:
- 3 in
- UL Listed:
- Yes