TY3335 155F 1 in. Quick Response Dry Horizontal Sidewall Sprinkler Head in Polished Chrome

Part #T604319  |  Item #1958650  |  Manufacturer Part #604319

Maximum Temperature:

155
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Collection: TY3335

Color Finish: Polished Chrome

Color Finish Category: Chromes

End Connection 1: NPT

End Connections: NPT

FM Approved: Yes

Fitting Size 1: 1 in

Fitting Sizes: 1 in

K-Factor: 5.6

Material: Carbon Steel

Maximum Pressure: 175 psi

Maximum Temperature: 155

Product Type: [Quick Response, Horizontal Sidewall]

UL Listed: Yes