3/4 in. 155F 8K Extended Coverage and Pendent Sprinkler Head in Signal White
Series EC-8 3/4 in. 155F 8K Extended Coverage and Pendent Sprinkler Head in Signal White
Package Quantity Info:
EA: 1 IP: 1 CA: 100-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Intended for use in automatic sprinkler systems designed in accordance with standard installation rules
- Covers areas as large as 20 ft. x 20 ft. (6,1 m x 6,1 m)
- Decorative glass bulb sprinklers designed for use in light hazard occupancies
- UL and C-UL listed, FM and NYC approved
- For 8.0 K-factor pendent and recessed pendent sprinklers (TY4232), see TFP223 for technical information and listing details
Specifications
- Application:
- Commercial
- Coating:
- Polyester
- Collection:
- Series EC-8
- Color Finish Category:
- Whites
- Color Finish Name:
- Signal White
- End Connection 1:
- MPT
- End Connections:
- MPT
- FM Approved:
- Yes
- Height:
- 2-1/8 in
- ISO:
- ISO 7-1
- K-Factor:
- 8
- Material:
- Brass, Bronze, Glass, Nickel Alloy, Plastic
- Material Type:
- Beryllium, PTFE
- Pressure - High:
- 175
- Product Type:
- Extended Coverage, Pendant
- Thread Size:
- 3/4 in
- UL Listed:
- Yes