Tyco TY4234 155 Degree F 3/4 in. Residential Concealed in Brass T510681155

DESCRIPTION

  • Frangible bulb sprinklers designed for use in residential occupancies such as homes, apartments, dormitories and hotels

Tyco TY4234 155 Degree F 3/4 in. Residential Concealed in Brass

T510681155

Maximum Temperature:

155

SPECIFICATIONS

Collection
TY4234
End Connection 1
NPT
Fitting Size 1
3/4 in
Fitting Sizes
3/4 in
Height
2-1/4 in
Material
Brass
Maximum Pressure
175 psi
Maximum Temperature
155
Width
3-5/16 in

  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

This Product is not Available for Purchase.

DOCUMENTS