TYCO TY4251 155 Degree F 3/4 in. Standard Response Sprinkler Head Pendent in Chrome T575919155

TYCO

TY4251 155 Degree F 3/4 in. Standard Response Sprinkler Head Pendent in Chrome

Part #T575919155  |  Manufacturer Part #575919155

Maximum Temperature:

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Frangible bulb automatic sprinklers
  • Intended for use in fire sprinkler systems designed in accordance with the standard installation rules recognized by the applicable listing or approval agency

Documents

Specifications

Collection: TY4251

Color Finish: Chrome

Color Finish Category: Chromes

End Connection 1: NPT

End Connections: NPT

Fitting Size 1: 3/4 in

Fitting Sizes: 3/4 in

Height: 2-5/16 in

K-Factor: 8

Material: Bronze

Maximum Pressure: 175 psi

Maximum Temperature: 155

Product Type: Pendant, Standard Response