3/4 in. 165F 8K Extended Coverage, Horizontal Sidewall and Quick Response Sprinkler Head in Natural Brass
Series TY-FRL 3/4 in. 165F 8K Extended Coverage, Horizontal Sidewall and Quick Response Sprinkler Head in Natural Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- UL and C-UL listed, FM and NYC approved
- For 5.6 and 8.0 K-factor horizontal sidewall sprinklers (TY3322, TY4322), see TFP280 for technical information and listing details
- Designed for installation along a wall or the side of a beam and just beneath a smooth, flat, horizontal ceiling
Specifications
- Application:
- Commercial
- Collection:
- Series TY-FRL
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Natural Brass
- End Connection 1:
- MPT
- End Connections:
- MPT
- FM Approved:
- Yes
- Height:
- 3-3/8 in
- ISO:
- ISO 7-1
- Installation Type:
- Ceiling Mount
- K-Factor:
- 8
- Material:
- Brass, Bronze, Nickel, Nickel Alloy, Plastic
- Material Type:
- Inconel®, Monel®, PTFE
- Pressure - High:
- 175
- Product Type:
- Extended Coverage, Horizontal Sidewall, Quick Response
- Size:
- 3-3/8 in x 1-1/2 in
- Thread Size:
- 3/4 in
- UL Listed:
- Yes
- Width:
- 1-1/2 in