TY4811 1/2 in. 165F Upright Fire Sprinkler Head

Part #T531061165  |  Item #1959669  |  Manufacturer Part #531061165

Call for Pricing

Fitting Sizes:

1/2 in

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Documents

Specifications

Collection: TY4811

End Connection 1: NPT

End Connections: NPT

FM Approved: Yes

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

K-Factor: 8

Material: Brass

Maximum Pressure: 175 psi

Maximum Temperature: 165

Product Type: Upright

UL Listed: Yes