3/4 in. 286F 11.2K Standard Coverage, Response and Upright Sprinkler Head in Natural Brass
ELO-231B Series 3/4 in. 286F 11.2K Standard Coverage, Response and Upright Sprinkler Head in Natural Brass
Package Quantity Info:
EA: 1 IP: 1 CA: 100-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Produces a hemispherical water distribution pattern below the deflector
- Frangible bulb automatic sprinklers
Specifications
- Application:
- Commercial
- Coating:
- Painted
- Collection:
- ELO-231B Series
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Natural Brass
- End Connection 1:
- MPT
- End Connections:
- MPT
- FM Approved:
- Yes
- Height:
- 2-13/16 in
- K-Factor:
- 11.2
- Material:
- Brass, Bronze, Glass, Nickel Alloy, Plastic
- Material Type:
- Beryllium, PTFE
- Pressure - High:
- 175
- Product Type:
- Standard Coverage, Standard Response, Upright
- Thread Size:
- 3/4 in
- UL Listed:
- Yes