3/4 in. 200F 11.2K Pendent Sprinkler Head in Natural Brass
Series EC-11 3/4 in. 200F 11.2K Pendent Sprinkler Head in Natural Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Intended for use in automatic sprinkler systems designed in accordance with standard installation rules
- Designed for maximum coverage applications of 400 sq. ft. (37,2 m²) - 14 ft. x 14 ft. (4,3 m x 4,3 m) up to 20 ft. x 20 ft. (6,1 m x 6,1 m)
- Decorative glass bulb sprinklers designed for use in light or ordinary hazard occupancies
- UL and C-UL listed, NYC and FM approved
- For Series EC-11 Sprinklers (TY5137, TY5237) see TFP220 for technical information and listing details
Documents
Specifications
- Application:
- Commercial
- Coating:
- Painted
- Collection:
- Series EC-11
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Natural Brass
- End Connection 1:
- MPT
- End Connections:
- MPT
- FM Approved:
- Yes
- Height:
- 1-11/16 in
- ISO:
- ISO 7-1
- K-Factor:
- 11.2
- Length:
- 17-1/2 in
- Material:
- Nickel, Brass, Bronze, Glass, Plastic
- Material Type:
- Beryllium, PTFE
- Opening Size:
- 2-7/8 in
- Product Type:
- Extended Coverage, Pendant
- Thread Size:
- 3/4 in
- UL Listed:
- Yes