
TYCO
TY5237 3/4 in. 286F Quick Response Upright Extended Coverage Sprinkler Head
Part #T518939286 | Item #1959243 | Manufacturer Part #518939286
Maximum Pressure:
175 psiProduct Details
- Decorative glass bulb sprinklers designed for use in light or ordinary hazard occupancies
- Intended for use in automatic sprinkler systems designed in accordance with standard installation rules
Documents
Specifications
Application: Fire Protection
Coating: Painted
Collection: TY5237
Color Finish: Polished Chrome
Color Finish Category: Chromes
End Connection 1: NPT
End Connections: NPT
FM Approved: Yes
Fitting Size 1: 3/4 in
Fitting Sizes: 3/4 in
Height: 1-11/16 in
Material: Brass
Maximum Pressure: 175 psi
Maximum Temperature: 286
Product Type: Sprinkler Head
UL Listed: Yes