3/4 in. 175F 11.2K Pendent Sprinkler Head in Chrome Plated

You last purchased this on
 
Tyco

Series EC-11 3/4 in. 175F 11.2K Pendent Sprinkler Head in Chrome Plated

This product requires certification to purchase.
Brand image
You last purchased this on
 
Tyco

Series EC-11 3/4 in. 175F 11.2K Pendent Sprinkler Head in Chrome Plated

  • Fast #
  • Part #T518939175
  • Item #1958363
  • Manufacturer Part #51-893-9-175
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Intended for use in automatic sprinkler systems designed in accordance with standard installation rules
  • PEBLAR XT is an outdoor architectural type powder coat finish
  • Decorative glass bulb sprinklers designed for use in light or ordinary hazard occupancies
  • Microscopic polished blower shaft finish
  • Flo-Mate water distribution system
  • Plastic lined wet section
  • Requires Certification

Documents


Specifications

Application:
Commercial
Collection:
Series EC-11
Color Finish Category:
Chromes
Color Finish Name:
Chrome
End Connection 1:
MPT
End Connections:
MPT
FM Approved:
Yes
Height:
2-7/16 in
ISO:
ISO 7-1
K-Factor:
11.2
Material:
Nickel, Brass, Bronze, Glass, Plastic
Material Type:
Beryllium, PTFE
Opening Size:
2-7/8 in
Product Type:
Extended Coverage, Pendant
Thread Size:
3/4 in
UL Listed:
Yes