TYCO
TY5238 1 in. 11.2K Quick Response Pendent Sprinkler Head in Signal White
Part #T614114 | Item #1958482 | Manufacturer Part #614114
Fitting Sizes:
1 inProduct Details
Documents
Specifications
Collection: TY5238
Color Finish: Signal White
Color Finish Category: Whites
End Connection 1: NPT
End Connections: NPT
FM Approved: Yes
Fitting Size 1: 1 in
Fitting Sizes: 1 in
K-Factor: 11.2
Material: [Copper, Stainless Steel, Bronze]
Maximum Pressure: 175 psi
Maximum Temperature: 155
Product Type: Pendant
UL Listed: Yes