TY5238 1 in. Quick Response or Standard Response Pendent Sprinkler Head

Part #T614119  |  Item #1958524  |  Manufacturer Part #614119

Fitting Sizes:

1 in

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Collection: TY5238

Color Finish: Polished Chrome

Color Finish Category: Chromes

End Connection 1: NPT

End Connections: NPT

FM Approved: Yes

Fitting Size 1: 1 in

Fitting Sizes: 1 in

K-Factor: 11.2

Material: [Bronze, Carbon Steel, Copper, Glass, Stainless Steel]

Maximum Pressure: 175 psi

Maximum Temperature: 155

Product Type: Pendant

UL Listed: Yes