TY5238 155F Dry EC Pendent Sprinkler Head in Chrome Plated

Part #T614219  |  Item #1959285  |  Manufacturer Part #614219

Maximum Temperature:

155
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Collection: TY5238

Color Finish: Chrome Plated

Color Finish Category: Chromes

End Connection 1: NPT

End Connections: NPT

FM Approved: No

Fitting Size 1: 1 in

Fitting Sizes: 1 in

K-Factor: 11.2

Maximum Pressure: 175 psi

Maximum Temperature: 155

Product Type: Pendant

Type: Pendant

UL Listed: No