TY5238 155F Dry EC Pendent Sprinkler Head in Polished Chrome

Part #T614019  |  Item #1959515  |  Manufacturer Part #614019

Maximum Temperature:

155
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Collection: TY5238

Color Finish: Polished Chrome

Color Finish Category: Chromes

End Connection 1: NPT

End Connections: NPT

FM Approved: Yes

Fitting Size 1: 1 in

Fitting Sizes: 1 in

K-Factor: 11.2

Material: Bronze

Maximum Pressure: 175 psi

Maximum Temperature: 155

Product Type: Pendant

UL Listed: Yes