TY6236 Pendent Sprinkler Head in Natural Brass

Part #T584491155  |  Item #7005909  |  Manufacturer Part #584491155

Color/Finish: Natural Brass

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Collection: TY6236

Color Finish: Natural Brass

Color Finish Category: Brass Tones

End Connection 1: NPT

End Connections: NPT

FM Approved: Yes

Fitting Size 1: 3/4 in

Fitting Sizes: 3/4 in

K-Factor: 14

Maximum Pressure: 175 psi

Maximum Temperature: 200

Product Type: Pendant

UL Listed: Yes