3/4 in. 165F 16.8K Upright Sprinkler Head in Natural Brass
Model ESFR-17 3/4 in. 165F 16.8K Upright Sprinkler Head in Natural Brass
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Primarily designed for use in ceiling only sprinkler systems
- FM approved
- Suppression mode sprinkler that is especially advantageous as a means of eliminating the use of in-rack sprinklers when protecting high-piled storage
- For early suppression, fast response (TY7126), see TFP316 for technical information and listing details
Specifications
- Application:
- Commercial
- Coating:
- Painted
- Collection:
- Model ESFR-17
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Natural Brass
- End Connection 1:
- MPT
- End Connections:
- MPT
- FM Approved:
- Yes
- Height:
- 3-9/16 in
- K-Factor:
- 16.8
- Material:
- Brass, Copper, Nickel, Nickel Alloy, Plastic, Stainless Steel
- Material Type:
- Beryllium, Inconel®, Monel®, PTFE
- Opening Size:
- 2-9/16 in
- Pressure - High:
- 175
- Product Type:
- Upright
- Thread Size:
- 3/4 in
- UL Listed:
- No
- Width:
- 1-7/8 in