TY8291 1/2 Stainless Steel TY-B 155 SR Pendent Sprinkler Head 5.6K
TY8291 TY8291 1/2 Stainless Steel TY-B 155 SR Pendent Sprinkler Head 5.6K
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Intended for use in fire sprinkler systems designed in accordance with the standard installation rules recognized by the applicable listing or approval agency
- Frangible bulb automatic sprinklers
Documents
Specifications
- Collection:
- TY8291
- End Connection 1:
- MPT
- End Connections:
- MPT
- Height:
- 2-3/16 in
- K-Factor:
- 5.6
- Material:
- Bronze
- Maximum Temperature:
- 155
- Pressure - Maximum:
- 175 psi
- Product Type:
- Pendant
- Thread Size:
- 1/2 in
- Type:
- T575710155