1 in. 165F 25.2K Pendent Sprinkler Head in Natural Brass

You last purchased this on
 
Tyco

Model ESFR-25 1 in. 165F 25.2K Pendent Sprinkler Head in Natural Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 
Tyco

Model ESFR-25 1 in. 165F 25.2K Pendent Sprinkler Head in Natural Brass

  • Fast #
  • Part #T584411165
  • Item #1962093
  • Manufacturer Part #58-441-1-165
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Natural Brass Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Help eliminate in-rack sprinklers
  • Supports protection of high-piled storage
  • Suppression mode sprinkler that is especially advantageous as a means of eliminating the use of in-rack sprinklers when protecting high-piled storage
  • For early suppression, fast response (TY9226), see TFP321 for technical information and listing details
  • UL and C-UL listed; FM, NYC, LPCB, and VdS approved
  • Requires Certification

Specifications

Application:
Commercial, Residential
Coating:
Painted
Collection:
Model ESFR-25
Color Finish Category:
Brass Tones
Color Finish Name:
Natural Brass
End Connection 1:
MPT
End Connections:
MPT
FM Approved:
Yes
Height:
3-13/16 in
K-Factor:
25.2
Material:
Brass, Bronze, Nickel, Nickel Alloy, Plastic, Stainless Steel
Material Type:
Beryllium, Monel®, PTFE
Pressure - High:
175
Product Type:
Pendant
Size:
3-13/16 in x 2 in
Thread Size:
1 in
UL Listed:
Yes
Width:
2 in