1 in. 214F 25.2K Pendent Sprinkler Head in Natural Brass
Model ESFR-25 1 in. 214F 25.2K Pendent Sprinkler Head in Natural Brass
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Help eliminate in-rack sprinklers
- Supports protection of high-piled storage
- Suppression mode sprinkler that is especially advantageous as a means of eliminating the use of in-rack sprinklers when protecting high-piled storage
- For early suppression, fast response (TY9226), see TFP321 for technical information and listing details
- UL and C-UL listed; FM, NYC, LPCB, and VdS approved
Specifications
- Application:
- Commercial, Residential
- Coating:
- Painted
- Collection:
- Model ESFR-25
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Natural Brass
- End Connection 1:
- MPT
- End Connections:
- MPT
- FM Approved:
- Yes
- Height:
- 3-13/16 in
- K-Factor:
- 25.2
- Material:
- Brass, Bronze, Nickel, Nickel Alloy, Plastic, Stainless Steel
- Material Type:
- Beryllium, Monel®, PTFE
- Pressure - High:
- 175
- Product Type:
- Pendant
- Size:
- 3-13/16 in x 2 in
- Thread Size:
- 1 in
- UL Listed:
- Yes
- Width:
- 2 in