TYCO Type D3 1/2 in. 160 Degree Brass Angle Spray Nozzle T493341160

TYCO

Type D3 1/2 in. 160 Degree Brass Angle Spray Nozzle

Part #T493341160  |  Manufacturer Part #493341160

Fitting Sizes:

1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Open, directional spray nozzle designed for use in water spray fixed systems for fire protection applications
  • Effective in covering exposed vertical, horizontal, curved, and irregular shaped surfaces in a cooling spray to prevent excessive absorption of heat from an external fire and possible structural damage or spread of fire to the protected equipment

Documents

Specifications

Collection: Type D3

Color Finish: Natural Finish Bronze

End Connection 1: NPT

End Connections: NPT

FM Approved: No

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Height: 2-1/2 in

Material: Brass

Maximum Pressure: 175 psi