Recessed Sprinkler Wrench
W-Type 12 Recessed Sprinkler Wrench
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Application:
- Fire Protection
- Brand Model Compatibility:
- Model TY-FRL
- Coating:
- Painted
- Collection:
- W-Type 12
- GSA Approved:
- No
- Number of Tools Included:
- 1
- Product Type:
- Sprinkler Head
- Tool Type:
- Recessed
- UL Listed:
- No
- WrenchType:
- Sprinkler