TYCO
W-Type 7 Sprinkler Wrench
Part #T568504001 | Item #1959837 | Manufacturer Part #568504001
Wrench Type:
SprinklerHow to get it:
Product Details
- Tyco wrench specifically designed for Tyco sprinkler installation and removal.
Documents
Specifications
Application: Fire Protection
Brand Model Compatibility: Model TY-B, Model TY-FRB, Model SG, Model CHEC, Model LF II, Model TY300-B, Model TY300-FRB and Series DS-1
Collection: W-Type 7
Color Finish: Powder Coated
Fitting Size 1: 1/2 in
Fitting Sizes: 1/2 in
GSA Approved: No
Number of Tools Included: 1
Product Type: Sprinkler Head
Tool Type: Recessed
UL Listed: No
Wrench Type: Sprinkler
Entire Collection
-
Starting at $121.50