• Cart

DESCRIPTION

  • For use with #71 Flange adapter
  • W: 5" H: 4 3/4"

Tyco Washer for 71 Grooved Flange Adapter

T710FWC

Fitting Sizes:

SPECIFICATIONS

Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Sizes
4 in x 4 in
Material
Metal

Starting at
Call for Pricing
  • QUANTITY