1-1/2 in. No-Hub Cast Iron Blind Plug

Part #TNHBPJ  |  Item #5098919  |  Manufacturer Part #010036

$10.70 EACH
(Pricing is for 1-1/2 in)
View All Sizes
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 10 in

    Part #TNHBP10 | Item #5098712 | Mfr. Part #010104

    Call for Pricing
    Call for Pricing
    Call us for price
    $185.10 /EACH

    Added to your cart. View Cart
  • 12 in

    Part #TNHBP12 | Item #5098720 | Mfr. Part #377535

    Call for Pricing
    Call for Pricing
    Call us for price
    $293.10 /EACH

    Added to your cart. View Cart
  • 1-1/2 in

    Part #TNHBPJ | Item #5098919 | Mfr. Part #010036

    Call for Pricing
    Call for Pricing
    Call us for price
    $10.70 /EACH

    Added to your cart. View Cart
  • 2 in

    Part #TNHBPK | Item #5098925 | Mfr. Part #010043

    Call for Pricing
    Call for Pricing
    Call us for price
    $10.80 /EACH

    Added to your cart. View Cart
  • 3 in

    Part #TNHBPM | Item #5098931 | Mfr. Part #010050

    Call for Pricing
    Call for Pricing
    Call us for price
    $15.60 /EACH

    Added to your cart. View Cart
  • 4 in

    Part #TNHBPP | Item #5098938 | Mfr. Part #010067

    Call for Pricing
    Call for Pricing
    Call us for price
    $24.70 /EACH

    Added to your cart. View Cart
  • 5 in

    Part #TNHBPS | Item #5098950 | Mfr. Part #010074

    Call for Pricing
    Call for Pricing
    Call us for price
    $45.30 /EACH

    Added to your cart. View Cart
  • 6 in

    Part #TNHBPU | Item #5098959 | Mfr. Part #010081

    Call for Pricing
    Call for Pricing
    Call us for price
    $47.20 /EACH

    Added to your cart. View Cart
  • 8 in

    Part #TNHBPX | Item #5098970 | Mfr. Part #010098

    Call for Pricing
    Call for Pricing
    Call us for price
    $125.50 /EACH

    Added to your cart. View Cart

Product Details

  • Cast iron pipe and fittings offer the advantages of low-cost installation
  • Hubless cast iron pipe and fittings are simply pipe and fittings manufactured without a hub, in accordance with CISPI 301, and are available in 1-1/2" through 15" sizes
  • The performance and durability of cast iron pipe and fittings are superior to any other product used for sanitary and storm drain, waste, and vent piping

Specifications

ASTM Specifications: ASTM A-888

Clean Bagged: No

End Connection 1: No Hub

End Connections: No Hub

Fitting Size 1: 1-1/2 in

Fitting Sizes: 1-1/2 in

Fitting Type: Plug

Material: Cast Iron

Material Type: NH 50