Tyler Pipe
1-1/2 in. No-Hub Cast Iron Straight 1/8 Bend
Part #TNH4J | Item #5098781 | Manufacturer Part #007326
$16.50
EACH
(Pricing is for 1-1/2 in)
All Sizes
Sizes
Price
Qty
Actions
Product Details
- Cast iron pipe and fittings offer the advantages of low-cost installation
- Hubless cast iron pipe and fittings are simply pipe and fittings manufactured without a hub, in accordance with CISPI 301, and are available in 1-1/2" through 15" sizes
- The performance and durability of cast iron pipe and fittings are superior to any other product used for sanitary and storm drain, waste, and vent piping
Specifications
ASTM Specifications: ASTM A-888
Clean Bagged: No
Elbow Degree: 45
End Connection 1: No Hub
End Connection 2: No Hub
End Connections: No Hub
Fitting Size 1: 1-1/2 in
Fitting Size 2: 1-1/2 in
Fitting Sizes: 1-1/2 in
Fitting Type: Straight
Material: Cast Iron
NSF Certified: No