10 x 6 in. Cast Iron SV Reducer

Part #TSVR10U  |  Item #5098650  |  Manufacturer Part #003700

$277.40 EACH
(Pricing is for 10 in x 6 in)
View All Sizes
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 10 in x 4 in

    Part #TSVR10P | Item #5098639 | Mfr. Part #003694

    Call for Pricing
    Call for Pricing
    Call us for price
    $247.80 /EACH

    Added to your cart. View Cart
  • 10 in x 6 in

    Part #TSVR10U | Item #5098650 | Mfr. Part #003700

    Call for Pricing
    Call for Pricing
    Call us for price
    $277.40 /EACH

    Added to your cart. View Cart
  • 10 in x 8 in

    Part #TSVR10X | Item #5098654 | Mfr. Part #003717

    Call for Pricing
    Call for Pricing
    Call us for price
    $277.80 /EACH

    Added to your cart. View Cart
  • 12 in x 10 in

    Part #TSVR1210 | Item #5099103 | Mfr. Part #003755

    Call for Pricing
    Call for Pricing
    Call us for price
    $451.90 /EACH

    Added to your cart. View Cart
  • 12 in x 4 in

    Part #TSVR12P | Item #5098702 | Mfr. Part #003724

    Call for Pricing
    Call for Pricing
    Call us for price
    $403.70 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 3 in x 2 in

    Part #TSVRMK | Item #5098949 | Mfr. Part #003588

    Call for Pricing
    Call for Pricing
    Call us for price
    $37.60 /EACH

    Added to your cart. View Cart
  • 4 in x 2 in

    Part #TSVRPK | Item #5099031 | Mfr. Part #003595

    Call for Pricing
    Call for Pricing
    Call us for price
    $42.90 /EACH

    Added to your cart. View Cart
  • 4 in x 3 in

    Part #TSVRPM | Item #5099037 | Mfr. Part #003601

    Call for Pricing
    Call for Pricing
    Call us for price
    $48.80 /EACH

    Added to your cart. View Cart
  • 5 in x 4 in

    Part #TSVRSP | Item #5099168 | Mfr. Part #003618

    Call for Pricing
    Call for Pricing
    Call us for price
    $62.90 /EACH

    Added to your cart. View Cart
  • 6 in x 3 in

    Part #TSVRUM | Item #5098388 | Mfr. Part #003632

    Call for Pricing
    Call for Pricing
    Call us for price
    $100.10 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 6 in x 4 in

    Part #TSVRUP | Item #5098400 | Mfr. Part #003649

    Call for Pricing
    Call for Pricing
    Call us for price
    $98.60 /EACH

    Added to your cart. View Cart
  • 6 in x 5 in

    Part #TSVRUS | Item #5098414 | Mfr. Part #003656

    Call for Pricing
    Call for Pricing
    Call us for price
    $106.10 /EACH

    Added to your cart. View Cart
  • 8 in x 4 in

    Part #TSVRXP | Item #5098543 | Mfr. Part #003663

    Call for Pricing
    Call for Pricing
    Call us for price
    $164.60 /EACH

    Added to your cart. View Cart
  • 8 in x 6 in

    Part #TSVRXU | Item #5098561 | Mfr. Part #003687

    Call for Pricing
    Call for Pricing
    Call us for price
    $168.90 /EACH

    Added to your cart. View Cart

Product Details

  • Black Cast Iron pipe/fittings for drain, waste and vent (DWV) applications
  • Premier piping system that withstands extreme temperatures and conditions
  • Excellent sound-deadening qualities
  • Manufactured from 100% recycled content
  • Not intended for pressure use
  • Made in the USA

Specifications

ASTM Specifications: [ASTM A-888, ASTM A-74]

Clean Bagged: No

End Connection 1: Hub

End Connection 2: Spigot

End Connections: Hub x Spigot

Fitting Size 1: 10 in

Fitting Size 2: 6 in

Fitting Sizes: 10 in x 6 in

Fitting Type: Reducer

Material: Cast Iron