This product requires certification to purchase.

15 x 12 in. No Hub Cast Iron Short Reducer

Tyler Pipe

15 x 12 in. No Hub Cast Iron Short Reducer

  • Fast #
  • Part #TNHSR1512
  • Item #5098668
  • Manufacturer Part #376552
3.9 out of 5 Customer Rating
Brand image
Tyler Pipe

15 x 12 in. No Hub Cast Iron Short Reducer

  • Fast #
  • Part #TNHSR1512
  • Item #5098668
  • Manufacturer Part #376552
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • Cast iron pipe and fittings offer the advantages of low-cost installation
  • Hubless cast iron pipe and fittings are simply pipe and fittings manufactured without a hub, in accordance with CISPI 301, and are available in 1-1/2" through 15" sizes
  • The performance and durability of cast iron pipe and fittings are superior to any other product used for sanitary and storm drain, waste, and vent piping
  • Requires Certification
Dimensions & Measurements
End Connection 1
No Hub
End Connection 2
No Hub
End Connections
No Hub
Fitting Size 1
15 in
Fitting Size 2
12 in
Fitting Sizes
15 in x 12 in
Characteristics & Features
Fitting Type
Short, Reducer
Material
Cast Iron
Warranty & Product Information
ASTM
ASTM A-888
Origin
Domestic