2-252 Series 4 x 2 x 1 in. Offset Cast Iron Closet Flange

Part #NHCLFLGPKG  |  Item #55336  |  Manufacturer Part #022978

$164.50 EACH

Material:

Cast Iron
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Cast iron pipe and fittings offer the advantages of low-cost installation
  • Hubless cast iron pipe and fittings are simply pipe and fittings manufactured without a hub, in accordance with CISPI 301
  • The performance and durability of cast iron pipe and fittings are superior to any other product used for sanitary and storm drain, waste, and vent piping

Specifications

Collection: 2-252 Series

Fitting Size 1: 2 in

Fitting Size 2: 4 in

Fitting Sizes: 2 in x 4 in

Material: Cast Iron

Test Cap Included: No