2 x 1-1/2 in. No Hub Cast Iron Reducing Tap Adapter

You last purchased this on
 
Tyler Pipe

2 x 1-1/2 in. No Hub Cast Iron Reducing Tap Adapter

This product requires certification to purchase.
Brand image
You last purchased this on
 
Tyler Pipe

2 x 1-1/2 in. No Hub Cast Iron Reducing Tap Adapter

  • Fast #
  • Part #TNHTAKJ
  • Item #5098963
  • Manufacturer Part #009900
4.7 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Hubless cast iron pipe and fittings are simply pipe and fittings manufactured without a hub, in accordance with CISPI 301, and are available in 1-1/2" through 15" sizes
  • The performance and durability of cast iron pipe and fittings are superior to any other product used for sanitary and storm drain, waste, and vent piping
  • Cast iron pipe and fittings offer the advantages of low-cost installation
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-888
Clean Bagged:
No
End Connection 1:
No Hub
End Connection 2:
No Hub
End Connections:
No Hub x No Hub
Fitting Size 1:
2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
2 in x 1-1/2 in
Fitting Type:
Reducing, Tap, Adapter
Material:
Cast Iron
Origin:
Domestic