DESCRIPTION

  • Cast iron pipe and fittings offer the advantages of low-cost installation
  • Hubless cast iron pipe and fittings are simply pipe and fittings manufactured without a hub, in accordance with CISPI 301, and are available in 1-1/2" through 15" sizes
  • The performance and durability of cast iron pipe and fittings are superior to any other product used for sanitary and storm drain, waste, and vent piping

Tyler Pipe 2 x 2 x 2 x 1-1/2 in. No-Hub x Spigot Sanitary IPT Tap on Pipe Reducing Tee with 1-1/2 in. Side IPT Tap on Pipe

NHTAPSTSTKJ

MORE SIZES AVAILABLE

SPECIFICATIONS

End Connection 1
No Hub
End Connection 2
No Hub
End Connection 3
Spigot
End Connections
No Hub x Spigot
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Size 3
1-1/2 in
Fitting Sizes
2 in x 2 in x 1-1/2 in
Fitting Type
Reducing, Sanitary, Tap
Material
Cast Iron