3 in. No-Hub Cast Iron Straight 1/8 Bend

Part #TNH4M  |  Item #5098792  |  Manufacturer Part #007340

$23.60 EACH
(Pricing is for 3 in)
View All Sizes
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 10 in

    Part #TNH410 | Item #5099054 | Mfr. Part #007395

    Call for Pricing
    Call for Pricing
    Call us for price
    $375.80 /EACH

    Added to your cart. View Cart
  • 12 in

    Part #TNH412 | Item #5099060 | Mfr. Part #376491

    Call for Pricing
    Call for Pricing
    Call us for price
    $759.70 /EACH

    Added to your cart. View Cart
  • 1-1/2 in

    Part #TNH4J | Item #5098781 | Mfr. Part #007326

    Call for Pricing
    Call for Pricing
    Call us for price
    $15.70 /EACH

    Added to your cart. View Cart
  • 2 in

    Part #TNH4K | Item #5098787 | Mfr. Part #007333

    Call for Pricing
    Call for Pricing
    Call us for price
    $17.60 /EACH

    Added to your cart. View Cart
  • 3 in

    Part #TNH4M | Item #5098792 | Mfr. Part #007340

    Call for Pricing
    Call for Pricing
    Call us for price
    $23.60 /EACH

    Added to your cart. View Cart
  • 4 in

    Part #TNH4P | Item #5098805 | Mfr. Part #007357

    Call for Pricing
    Call for Pricing
    Call us for price
    $30.90 /EACH

    Added to your cart. View Cart
  • 5 in

    Part #TNH4S | Item #5098815 | Mfr. Part #007364

    Call for Pricing
    Call for Pricing
    Call us for price
    $64.50 /EACH

    Added to your cart. View Cart
  • 6 in

    Part #TNH4U | Item #5098826 | Mfr. Part #007371

    Call for Pricing
    Call for Pricing
    Call us for price
    $68.50 /EACH

    Added to your cart. View Cart
  • 8 in

    Part #TNH4X | Item #5098841 | Mfr. Part #007388

    Call for Pricing
    Call for Pricing
    Call us for price
    $197.70 /EACH

    Added to your cart. View Cart

Product Details

  • Cast iron pipe and fittings offer the advantages of low-cost installation
  • Hubless cast iron pipe and fittings are simply pipe and fittings manufactured without a hub, in accordance with CISPI 301, and are available in 1-1/2" through 15" sizes
  • The performance and durability of cast iron pipe and fittings are superior to any other product used for sanitary and storm drain, waste, and vent piping

Specifications

ASTM Specifications: ASTM A-888

Clean Bagged: No

End Connection 1: No Hub

End Connection 2: No Hub

End Connections: No Hub

Fitting Size 1: 3 in

Fitting Size 2: 3 in

Fitting Sizes: 3 in

Fitting Type: Straight

Material: Cast Iron

NSF Certified: No