4 x 30 in. Hub x Spigot Cast Iron Soil Pipe

You last purchased this on
 
Tyler Pipe

4 x 30 in. Hub x Spigot Cast Iron Soil Pipe

This product requires certification to purchase.
Brand image
You last purchased this on
 
Tyler Pipe

4 x 30 in. Hub x Spigot Cast Iron Soil Pipe

  • Fast #
  • Part #TSVDHPP30
  • Item #5098556
  • Manufacturer Part #000334
5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Premier piping system that withstands extreme temperatures and conditions
  • Excellent sound-deadening qualities
  • Black Cast Iron pipe/fittings for drain, waste and vent (DWV) applications
  • Made in the USA
  • Not intended for pressure use
  • Manufactured from 100% recycled content
  • Requires Certification

Specifications

ASTM:
ASTM A-74
End Connection 1:
Hub
End Connection 2:
Spigot
End Connections:
Hub x Spigot
Length:
30 in
Material:
Cast Iron
NSF Certified:
Yes
PipeTubing Size:
4 in
Schedule Class:
Service Weight