DESCRIPTION

Tyler Pipe 4 in. No-Hub Cast Iron Closet Flange

NHCFPK

MORE SIZES AVAILABLE

  • PRICE

    FITS PIPE SIZE

     

SPECIFICATIONS

ASTM Specifications
ASTM A-74
Diameter
4 in
Fits Pipe Size
2 in
Fitting Size 1
4 in
Fitting Size 2
2 in
Material
Cast Iron